Abbotsford
idchw1p1fqdr120

IDEC HW1P-1FQD-R-120 P/L FLUSH RED 22mm LED120VAC

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:HW1P-1FQD-R-120

Description

Pilot light for use with 22 mm HW series pushbutton. Round plastic bezel, Flush operator.

Specifications

Brand Name IDEC Item Name Pilot Light
Type Round Voltage Rating 120 V
Lamp Type LED Lens Color Red
Series/Model HW Nominal Diameter 22 mm
Lens Material Plastic For Use With HW Series Pushbutton

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok