![sie3su11536aa501aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/299721320.jpg?preset=medium)
SIEMENS 3SU11536AA501AA0 IND LIGHT 22mm RND BLULED 110V WITH HOLDER
Description
Indicator light, 22mm, round, metal, shiny, blue, smooth lens, with holder, led module, with integrated led 110V AC, screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Indicator Pilot Light with Holder | Type | Round |
Voltage Rating | 110 VAC | Lamp Type | LED |
Lens Color | Blue | Nominal Diameter | 22.3 mm |
Lens Type | Smooth | Base Material | Plastic |
Terminal Connection | Screw | Standards | RoHS Compliant |
UPC | 804766072796 |
Packages
1 - UNIT - 1 |