C-H 10250T185N 30MM PUSHBUTTON
Description
Indicating light for use with 30.5 mm heavy-duty watertight/oiltight 10250T pushbutton.
Specifications
Brand Name | Eaton | Item Name | Indicating Light |
Type | Heavy Duty,Oiltight,Watertight | Voltage Rating | 600 VAC |
Lamp Type | Incandescent | Nominal Diameter | 30.5 mm |
Dimensions | 2.4 x 2.1 x 3.1 in | For Use With | Heavy Duty Watertight/Oiltight 10250T Pushbutton |
Standards | UL Listed, CSA, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113148205 |
Packages
1 - UNIT - 1 |