![cth10250t197l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308944127.jpg?preset=medium)
C-H 10250T197L 30MM PUSHBUTTON
Description
Indicating light for use with 30.5 mm heavy-duty watertight/oiltight 10250T pushbutton.
Specifications
Brand Name | Eaton | Item Name | 30.5 mm Indicator Light without Lens |
Type | Heavy Duty, Watertight/Oiltight, Full Voltage | Voltage Rating | 120 V |
Lamp Type | LED | Series/Model | 10250T |
Nominal Diameter | 30.5 mm | Base Material | Chrome Plated Die-Cast Zinc |
Terminal Connection | Screw | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13, IP65 |
Dimensions | 60.96 mm x 53.34 mm x 81.28 mm | Includes | Operator, Light Module |
Standards | UL Listed, CSA Certified, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782114554203 |
Packages
1 - UNIT - 1 |