EATON 10250T197LGP24 24V 30mm Eaton Cutler-Hammer Pushbutton, Green LED
Description
Indicating light unit with LED lamp full voltage 24 Vac/Vdc and bayonet base.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | 30-1/2 mm Indicator Light | Type | Heavy Duty, Watertight/Oiltight, Standard Actuator |
Voltage Rating | 24 VAC/VDC | Lamp Type | LED |
Lens Color | Green | Series/Model | 10250T |
Nominal Diameter | 30.5 mm | Lens Material | Plastic |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 2.4000 IN X 2.1000 IN X 3.2000 IN |
Standards | UL Listed, CSA, CE Certified | Application | Automation and Logic Control Equipment |
UPC | 782114710821 |
Packages
1 - UNIT - 1 |