
EATON 10250T197LGP2A 30.5mm 120VAC/VDC Eaton LED Indicating Light
Description
Indicating light unit with LED lamp full voltage 120 Vac and bayonet base.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | 30.5 mm Indicator Light | Type | Heavy Duty, Watertight/Oiltight, Full Voltage |
Voltage Rating | 120 V | Lamp Type | LED |
Lens Color | Green | Series/Model | 10250T |
Nominal Diameter | 30.5 mm | Lens Material | Plastic |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 60.96 mm x 53.34 mm x 81.28 mm |
Standards | UL Listed, CSA Certified, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782114711156 |
Packages
1 - UNIT - 1 |