![cth10250t197lrp24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308944127.jpg?preset=medium)
EATON 10250T197LRP24 24VAC/DC Eaton Cutler Hammer Heavy Duty Indicating LED Lamp Light Unit, Red
Description
10250t, 30.5 Mm, Heavy-duty Watertight/oiltight, Nema 3, 3r, 4, 4x, 12, 13, Standard, Led, Full Voltage Light Unit, Red Lens, Plastic, 24 Vac/dc Light Unit
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | Indicating Light | Type | Heavy Duty,Oiltight,Watertight |
Voltage Rating | 24 VAC/VDC | Lamp Type | LED |
Lens Color | Red | Nominal Diameter | 30.5 mm |
Lens Material | Plastic | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 |
Dimensions | 2.1 x 2 x 2 in | For Use With | Heavy Duty Watertight/Oiltight 10250T Pushbutton |
Standards | UL Listed, CSA, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782114710814 |
Packages
1 - UNIT - 1 |