
EATON 10250T197LRP2A 120VAC/DC Eaton Cutler-Hammer Indicating Light, Red LED Pilot Light
Description
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 120 Vac
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | 30 mm Indicator Light | Type | Full Voltage |
Voltage Rating | 120 V | Lens Color | Red |
Series/Model | 10250T | Nominal Diameter | 30 mm |
Lens Material | Plastic | Dimensions | 2.4 x 2.1 x 2 in |
Standards | CSA, CE Certified, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782114711149 |
Packages
1 - UNIT - 1 |