EATON 10250T206N 30mm 24VAC/VDC Eaton Cutler-Hammer Indicator Light
Description
Indicating light unit with incandescent lamp full voltage 24 Vac/Vdc.
Specifications
Brand Name | Eaton | Item Name | 30.5 mm Indicator Light |
Type | Heavy Duty, Watertight/Oiltight, Full Voltage | Voltage Rating | 24 VAC/VDC |
Lamp Type | Incandescent | Series/Model | 10250T |
Nominal Diameter | 30.5 mm | Base Material | Chrome Plated Die-Cast Zinc |
Terminal Connection | Pressure Plate | Enclosure Type | IP65 |
Dimensions | 2.4 in L x 2.1 in W x 3.3 in H | Standards | CSA, CE Certified, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782113148144 |
Packages
1 - UNIT - 1 |