EATON 10250T201N 120VAC/VDC 30mm Eaton Cutler-Hammer Indicator Light
Description
10250t, 30.5 Mm, Heavy-duty Watertight/oiltight, Nema 3, 3r, 4, 4x, 12, 13, Standard, Incandescent, Resistor Light Unit, 120 Vac/dc Light Unit
Specifications
Brand Name | Eaton | Item Name | 30.5 mm Indicator Light |
Type | Heavy Duty, Watertight/Oiltight, Full Voltage | Voltage Rating | 120 VAC/VDC |
Lamp Type | Incandescent | Series/Model | 10250T |
Nominal Diameter | 30.5 mm | Base Material | Chrome Plated Die-Cast Zinc |
Terminal Connection | Pressure Plate | Enclosure Type | IP65 |
Dimensions | 2.4 in L x 2.1 in W x 3.2 in H | Standards | CSA, CE Certified, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782113148229 |
Packages
1 - UNIT - 1 |