EATON 10250T34R-POP 120V 30mm Eaton Cutler-Hammer Assembled Indicator Light, Red
Description
Red indicating light. Resistor 120 Vac/Vdc with two extra lenses: Green and Amber. Also includes one square engraved legend plate: RUN and JOG.
Specifications
Brand Name | Eaton | Item Name | 30-1/2 mm Indicator Light |
Type | Heavy Duty Watertight/Oiltight, Standard Actuator | Voltage Rating | 120 V |
Lamp Type | Incandescent | Lens Color | Red |
Series/Model | 10250T | Nominal Diameter | 30.5 mm |
Lens Material | Plastic | Enclosure Type | NEMA 3, 3R, 3S, 4, 4X, 12, 13 |
Dimensions | 7.0000 IN X 6.0000 IN X 3.0000 IN | Standards | UL Listed, CSA, CE Certified |
Application | Automation and Logic Control Equipment | UPC | 782114408544 |
Packages
1 - UNIT - 1 |