![cth10250t97l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308944119.jpg?preset=medium)
EATON 10250T97L 30mm Eaton Cutler-Hammer Full voltage LED Light Pushbutton
Description
Light units for illuminated push-pull devices.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Heavy Duty, Full Voltage | Lamp Type | LED |
Series/Model | 10250T | Nominal Diameter | 30.5 mm |
Dimensions | 1.0000 IN X 1.0000 IN X 1.0000 IN | For Use With | Illuminated Push-Pull Device |
Standards | CSA, CE Certified, UL Listed | Application | Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
UPC | 782114554135 |
Packages
1 - UNIT - 1 |