Abbotsford
gec104plg18

ABB 104PLG18 24V GE Controls Industrial Light, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PLG18

Description

Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name GE Item Name Indicator Pilot Light
Voltage Rating 24 V Lamp Type Incandescent
Lens Type Standard Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, and 13

Packages

1 - UNIT - 1