ABB 104PLG22 30.5mm 120V GE Controls Full Voltage Industrial Light
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | GE | Item Name | Indicator Pilot Light |
Voltage Rating | 120 V | Lamp Type | Incandescent |
Nominal Diameter | 30-1/2 mm | Lens Type | Standard |
Base Material | Metal | Terminal Connection | Standard Screw |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Packages
1 - UNIT - 1 |