ABB 104PLG22G 120V GE Controls Industrial Light, Green
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Indicator Light |
Type | Standard, Round/Globe, Heavy Duty | Voltage Rating | 120 VAC 50/60Hz |
Amperage Rating | 10 A | Lamp Type | Incandescent |
Lens Color | Green | Series/Model | CR104P |
Nominal Diameter | 30.5 mm | Lens Type | Fresnel |
Lens Material | Polycarbonate | Average Life | 2000 hr |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Packages
1 - UNIT - 1 |