ABB 104PLG22GA1 120V GE Controls Industrial Light ON, Green
Description
Standard pilot lights chrome and round shape. Incandescent lamp type with 120 V supply voltage. Basic material metal with green lens.
Specifications
Brand Name | GE | Item Name | Indicator Pilot Light |
Voltage Rating | 120 V | Lamp Type | Incandescent |
Lens Color | Green | Nominal Diameter | 30-1/2 mm |
Lens Type | Standard | Base Material | Metal |
Terminal Connection | Standard Screw | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Packages
1 - UNIT - 1 |