ABB 104PLG22R 120V GE Controls Industrial Light, Red
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | GE | Item Name | Indicator Pilot Light |
Type | Full Voltage, Hex, Screw, Standard | Voltage Rating | 120 V |
Lamp Type | Incandescent | Lens Color | Red |
Series/Model | CR104P | Nominal Diameter | 30 mm |
Lens Type | Round | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Dimensions | 2.05 in W x 2.1 in H x 2.95 in D |
Packages
1 - UNIT - 1 |