ABB 104PLG34M 240V GE Controls Industrial Light Transformer, Amber
Description
Pushbutton pilot light. Heavy-duty 30.5 mm watertight/oiltight pilot device. Standard type. Transformer power supply. 480 V, 50/60 Hz supply voltage. Amber lens. Incandescent 6 V lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13 applications.
Specifications
Brand Name | GE | Item Name | Pushbutton Pilot Light |
Type | Heavy-Duty | Voltage Rating | 120 V |
Lamp Type | Incandescent | Lens Color | Amber |
Nominal Diameter | 30-1/2 mm |
Packages
1 - UNIT - 1 |