![gec104plg88g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998644.jpg?preset=medium)
ABB CR104PLG88G 24V General Electric Pilot Light Oiltight, Green Lens
Description
Heavy-Duty 30.5 mm Watertight/Oiltight Pilot Device. Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | 30 mm Indicator Light |
Type | Switchgear | Voltage Rating | 24 V |
Lamp Type | LED | Lens Color | Green |
Nominal Diameter | 30 mm | Lens Type | Rectangular, High |
Application | Electrical Distribution and Control | UPC | 783166583074 |
Packages
1 - UNIT - 1 |