![gec104plg88m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233734942.jpg?preset=medium)
ABB CR104PLG88M 24V GE Controls Industrial Light Transformer, Amber LED
Description
Indicator light, Amber LED, 24 VAC/DC, Supply, 24 V Lamp.
Specifications
Brand Name | GE | Item Name | Indicator Pilot Light |
Type | Standard, Heavy Duty, Watertight/Oiltight | Voltage Rating | 24 VAC/VDC |
Lamp Type | LED | Lens Color | Amber |
Nominal Diameter | 30.5 mm | Lens Type | Round |
Terminal Connection | Screw | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, and 13 |
Standards | UL Listed, CSA Certified | UPC | 783166589731 |
Packages
1 - UNIT - 1 |