ABB 104PLG93M 240V GE Controls Illuminated Selector Switch Standard Pilot Light (LED), Amber
Description
Pushbutton pilot light. Heavy-duty 30.5 mm watertight/oiltight pilot device. Standard type. Transformer power supply. 240 V, 50/60 Hz supply voltage. Amber lens. LED 6 V lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13 applications.
Specifications
Brand Name | GE | Item Name | Pilot Light |
Type | Standard, Pushbutton, Watertight/Oiltight | Voltage Rating | 240 V |
Lamp Type | LED | Lens Color | Amber |
Nominal Diameter | 30.5 mm | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Packages
1 - UNIT - 1 |