Abbotsford
idcapd1486na

IDEC APD1486N-A IDEC Pilot Light

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:APD1486N-A

Description

Pilot light with dome shape lens. For use with 30 mm TWTD series pushbutton.

Specifications

Brand Name IDEC Item Name Pilot Light
Voltage Rating 480 VAC Lamp Type LED
Lens Color Amber Series/Model TWTD
Nominal Diameter 30 mm For Use With TWTD Series Pushbutton
Includes Dome Shape Lens, Bezel

Packages

1 - UNIT - 1