Abbotsford
idcapd199dng120v

IDEC APD199DN-G-120V IDEC Pilot Light

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:APD199DN-G-120V

Description

Pilot light with dome shape lens. For use with 30 mm TWTD series pushbutton.

Specifications

Brand Name IDEC Item Name Pilot Light
Voltage Rating 120 V Lamp Type LED
Lens Color Green Series/Model TWTD
Nominal Diameter 30 mm For Use With TWTD Series Pushbutton
Includes Dome Shape Lens UPC 993307064922

Packages

1 - UNIT - 1