
SIEMENS 52PL4GBXB PILOT LIGHT LED 120V HDCHROME WHI
Description
30mm Command/52, Chrome Finish Heavy Duty,Watertight/Oiltight Complete Metal Unit Illuminated Indicator Light Transformer type, 120V AC LED Lamp, BA9s Plastic Lens, White UL Listed, CSA Certified NEMA 1,3,3R,4,4X,12,13
Specifications
Brand Name | Siemens | Sub Brand | Command/52 |
Item Name | Illuminated Indicator Light | Type | Heavy-Duty, Watertight/Oiltight, Transformer Type |
Voltage Rating | 120 VAC | Lamp Type | LED |
Lens Color | White | Nominal Diameter | 30 mm |
Lens Material | Plastic | Trim Finish/Color | Chrome |
Terminal Connection | Screw | Standards | CSA Certified, NEMA 1/3/3R/4/4X/12/13, UL Listed |
UPC | 662643853131 |
Packages
1 - UNIT - 1 |