EATON 10250ED1065-2 30mm Eaton Cutler-Hammer Lens Adaptor Old Style Pushbutton
Description
Adapter for use with standard and master indicating light.
Specifications
Brand Name | Eaton | Item Name | Adapter |
Size | 30 mm | Type | 10250T |
Dimensions | 6.3 in L x 5.1 in W x 1.6 in H | For Use With | Standard and Master Indicating Light |
Standards | UL Listed, CSA, CE Certified | Application | For Stationary Machinery and Equipment Outside Factory |
UPC | 782113718811 |
Packages
1 - UNIT - 1 |