![cthe22led024gn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314156957.jpg?preset=medium)
EATON E22LED024GN 24VAC/VDC Pushbutton LED Lamp, Green
Description
Super bright LED bulb for outdoor daylight applications.
Specifications
Brand Name | Eaton | Item Name | LED Lamp |
Type | Super Bright | Light Color | Green |
Voltage Rating | 24 VAC | Height | 0.5 in |
Standards | UL Listed, CSA, CE Certified | Application | Automation and Logic Control Equipment |
UPC | 782114184493 |
Packages
1 - UNIT - 1 |