![cthe22led024on](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303128331.jpg?preset=medium)
EATON E22LED024ON 24VAC/VDC Pushbutton LED Lamp, Orange
Description
Super bright LED bulb for outdoor daylight applications.
Specifications
Brand Name | Eaton | Item Name | LED Lamp |
Type | Super Bright | Light Color | Orange |
Voltage Rating | 24 VAC | Diameter | 3/8 in |
Height | 1.1 in | Maximum Overall Length | 1.1 in |
Standards | UL Listed, CSA, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782114184479 |
Packages
1 - UNIT - 1 |