![cthledwbr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305282785.jpg?preset=medium)
EATON LEDWB-R SGL CHIP LED W2X4 6D18-30V 7-12.5MA
Description
RMQ-16 Single Chip LED, Single chip LED, Red, 7-12.5 mA, IP65, LED, 16.2 mm, Replacement LED bulb, RMQ-16, 18-30V
Specifications
Brand Name | Eaton | Item Name | Single Chip LED |
Lamp Type | LED | Color | Red |
Type | Pushbutton Accessory | Dimensions | 0.7 in W x 0.2 in H |
For Use With | 18 - 30 V 7 - 12.5 mA Push Buttons | Standards | UL Listed, IEC 60947-5, CSA, CE Certified, EN 60947-5, DIN VDE 0600 |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 015082087269 |
Packages
1 - UNIT - 1 |