EATON M22-XLH-Y INDIC LIGHT LENS CONICALYEL
Description
Conical lens for use with flush indicating light.
Specifications
Brand Name | Eaton | Item Name | Lens |
Shape | Round | Color | Yellow |
Dimensions | 29.6 mm dia x 18 mm H | For Use With | Indicator Light |
Standards | UL Listed, CSA Certified | UPC | 015082164625 |
Packages
1 - UNIT - 1 |