![appsplnsreb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268264016.jpg?preset=medium)
EGS SPLNSREB Pilot Light With Red LED, Clear Jewel
Description
Furnished with candelabra base 120 Vac LED, jewel and guard. Has 457 mm (18”) long, type SFF-2 pigtail leads; +150 °C (+302 °F). Body has 3/4” straight thread (NPSM).
Specifications
Brand Name | Appleton | Sub Brand | Intraground™ |
Item Name | Factory Sealed LED Pilot Light with Jewel and Guard | Type | Factory Sealed LED Pilot Light With Jewel And Guard |
Voltage Rating | 120 VAC | Wattage | 6 W |
Color/Finish | Clear/Red | Dimensions | 18 in L |
For Use With | N1 and N2 Series Control Stations | Standards | Class I, Division 1 and 2, Groups C, D, NEMA 3R, 4X, 7CD, 12, UL 508, UL 698, UL 1203, UL E10449, E81751 |
Application | For N1 And N2 Series Control Stations | UPC | 781381765749 |
Packages
1 - UNIT - 1 |