![gecp9pdnvd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314144927.jpg?preset=medium)
ABB P9PDNVD POWER SUPPLY 24VFV
Specifications
Brand Name | GE | Item Name | Pushbutton Light Module |
Type | Full Voltage | Voltage Rating | 24 VAC/VDC |
Lamp Type | Incandescent | Nominal Diameter | 22 mm |
Wattage | 2 W | Terminal Type | Screw |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, IP66 | For Use With | C-2000™ Pushbuttons |
Standards | CSA Certified, UL Listed | UPC | 017018870792 |
Packages
1 - UNIT - 1 |