![gecp9pdnvjlv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986919.jpg?preset=medium)
ABB P9PDNVJLV POWER SUPPLY LED 120VGRE
Description
Full voltage power supply for pilot and signalling devices. 120 VAC voltage. LED bulb. Screw terminal. Steady lamp operational mode.
Specifications
Brand Name | GE | Item Name | Power Supply |
Type | Full Voltage | Input Voltage | 120 VAC |
Color/Finish | Green | Terminal Type | Screw |
For Use With | C-2000™ Series 600 VAC/300 VDC, 2.5/10 A, 22.5 mm Heavy Duty Oiltight/Watertight Pushbutton | Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant |
UPC | 783166560976 |
Packages
1 - UNIT - 1 |