SIEMENS 3SB34001QB 3SB Push Button Units & Indicator Lights Lamp Holder with Integrated LED Red 250 V, Lampholder
Description
Accessory, Integrated Led,110v Red
Specifications
Brand Name | Siemens | Sub Brand | 3SB Push Button Units & Indicator Lights |
Item Name | Lamp Holder with Integrated LED | Type | lampholder |
Voltage Rating | 250 V | Lamp Type | LED |
Lens Color | Red | Mounting Type | Screw Terminal |
Series/Model | 3SB | Enclosure Type | Metal Round |
Temperature Rating | -25 to 70 °C | Standards | IEC/EN Certified |
Application | Standard Industrial and Marine Application | UPC | 754554732503 |
Packages
1 - UNIT - 1 |