SIEMENS CANADA 52AEE37 120V Siemens Pilot Light LED 7 Cluster, Green
Description
Super-bright LED for use with class 52 pilot lights. Cluster type.
Specifications
Brand Name | Siemens | Sub Brand | Command/52 |
Item Name | LED Lamp | Type | 7-Cluster |
Voltage Rating | 120 V | Bulb Color/Finish | Green |
Application | For Class 52 Pilot Light | UPC | 783087236585 |
Packages
1 - UNIT - 1 |