![sie52ra4sn](/images/no-image-en.png)
SIEMENS 52RA4SN PLASTIC LENS 30mm CL52MULTI COLOUR 6 PACK
Description
Accessory for CL52, 30 mm Plastic Lens Red/Green/Blue/ Amber/Clear/White with Concentric Rings on Front and Concentric Ribs on Side to improve Light Distribution. use on 52BL4 / 52PL4 or Legacy Pilot Light / Indicator Light Package Qty. 6
Specifications
Brand Name | Siemens | Item Name | Lens Kit with Concentric Rings on Front and Concentric Ribs on Side |
Type | Flat, Round | Material | Plastic |
Color | Amber/Blue/Clear/Green/Red/White | Dimensions | 30 mm dia |
For Use With | 52BL4, 52PL4 Pilot Lights, CL52 Legacy Pilot Lights and Indicator Lights | UPC | 040892622232 |
Packages
1 - UNIT - 1 |