
NEWARK ELEMENT14 PL1050C1 120V Electro Sonic Pilot Light, Red
Description
Electro sonic pilot light.
Specifications
Brand Name | Chicago Miniature | Item Name | Indicator Light |
Voltage Rating | 125 VAC | Lamp Type | Neon |
Lens Color | Red | Mounting Type | 1/2 in Hole |
Lens Type | High Hat Round | Lens Material | Nylon |
Base Material | Nylon Body and Polished Stainless Steel Bezel | Average Life | 25000 hr |
Terminal Connection | 4.4/4.8 in Wire Lead | Standards | UR, UL E20356, ROHS Compliant, CSA Certified |
Packages
1 - UNIT - 1 |