Abbotsford
cth10250t181l

EATON 10250T181L 30mm 120V Eaton Cutler-Hammer Indicator Light LED Pushbutton

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T181L

Description

10250t, 30.5 Mm, Heavy-duty Watertight/oiltight, Nema 3, 3r, 4, 4x, 12, 13, Standard, Led, Transformer Light Unit, 120 Vac Light Unit

Specifications

Brand Name Eaton Item Name Indicator Light
Type Heavy Duty, Watertight/Oiltight, Illuminated, Round Voltage Rating 120 V
Lamp Type LED Mounting Type Panel
Nominal Diameter 30.5 mm Lens Type Round
Base Material Metal Trim Finish/Color Chrome
Terminal Connection Screw Enclosure Type NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Dimensions 0.0100 IN X 0.0100 IN X 0.0100 IN Standards UL Listed, CE, CSA Certified
Application Automation and Logic Control Equipment UPC 782114554098

Packages

1 - UNIT - 1