Abbotsford
cthxtpaxilgb

EATON XTPAXILGB INDIC LIGHT GRN110-230V

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTPAXILGB

Description

Indicating light for use with XTPR and XTPB enclosures. Lights do not carry individual IP or NEMA rating. All enclosure ratings remain valid when using indicating lights.

Specifications

Brand Name Eaton Item Name Indicating Light
Voltage Rating 110 - 230 V Lamp Type Neon
Lens Color Green Nominal Diameter 16 mm
For Use With XTPR and XTPB Enclosures UPC 782116360130

Packages

1 - UNIT - 1 10 - UNIT - 10