EATON XTPAXILRB INDIC LIGHT RED110-130V
Description
Indicating light for use with XTPR and XTPB enclosures. Lights do not carry individual IP or NEMA rating. All enclosure ratings remain valid when using indicating lights.
Specifications
Brand Name | Eaton | Item Name | Indicating Light |
Type | Accessory | Voltage Rating | 110 - 230 V |
Lamp Type | Neon | Lens Color | Red |
Dimensions | 2 x 0.6 x 0.6 in | For Use With | XTPR and XTPB Enclosures |
Standards | Not Applicable | Application | Unknown - Unknown: Undefined |
UPC | 015080821575 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |