
ABB CL2-515C 110-130VDC Compact LED Pilot Light, Clear
Description
Compact Pilot Light - Pilot light head - Clear - Illuminated - Lamptype: LED 110-130V DC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 110 - 130 VDC |
Amperage Rating | 8 - 9 mA | Lamp Type | LED |
Lens Color | Clear | Mounting Type | Panel |
Series/Model | CL2 | Nominal Diameter | 22 mm |
Lens Type | Flat Round | Lens Material | Polycarbonate |
Base Material | Plastic | Average Life | 50000 hr |
Terminal Connection | PZ2 Screw | Enclosure Type | IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 |
Temperature Rating | -25 to 70 °C | Dimensions | 1.18 in dia x 2.05 in L |
Standards | UL Listed, CSA, CCC, CE Certified, IEC Approved, RoHS Compliant | UPC | 888614470224 |
Packages
1 - UNIT - 1 |