ABB MLBL-07G 230VAC Illuminated Modular LED Block, Green
Description
Green lamp block with integrated LED and 230V DC rated voltage.
Specifications
Brand Name | ABB | Item Name | Lamp Block |
Type | Illuminated | Voltage Rating | 230 VAC |
Lamp Type | Integrated LED | Lens Color | Green |
Mounting | Front | Amperage Rating | 9.4 mA |
Light Output | 1500 lm | Terminal Type | Screw Clamp |
Enclosure Type | IP20 | For Use With | 22 or 30 mm Modular Pilot Devices |
Standards | CE Certified | Application | For Indicator Light |
UPC | 804325441841 |
Packages
1 - UNIT - 1 |