
ABB MLBL-07L 230VAC Illuminated Modular LED Block, Blue
Description
Modular LED block - 230 V AC, integrated LED - Blue - Illuminated.
Specifications
Brand Name | ABB | Item Name | Lamp Block |
Type | Illuminated | Voltage Rating | 230 VAC |
Lamp Type | Integrated LED | Lens Color | Blue |
Mounting | Front | Amperage Rating | 8.2 mA |
Light Output | 450 mcd | Terminal Type | Screw Clamp |
Enclosure Type | IP20 | Standards | CE Certified |
Application | For Indicator Light | UPC | 804325441865 |
Packages
1 - UNIT - 1 |