
ABB MLBL-01Y 9.9mA 24VAC/VDC IlluminatedLED Modular Lamp Block, Yellow
Description
Front mounted 24V AC/DC yellow LED block.
Specifications
Brand Name | ABB | Item Name | Lamp Block |
Type | Illuminated | Voltage Rating | 24 VAC/VDC |
Lamp Type | Integrated LED | Lens Color | Yellow |
Mounting | Front | Amperage Rating | 9.9 mA |
Terminal Type | Screw Clamp | Enclosure Type | IP20 |
Dimensions | 0.035 m L x 0.044 m W x 0.01 m H | Standards | CE Certified |
Application | For Control Circuit Devices | UPC | 804325418669 |
Packages
1 - UNIT - 1 |