
GE MULTILIN 116B6708G3-D 125V 12.5W Ge Multilin Indicator Light LED, Green
Description
The ET-16 (Incandescent) indicating lamps are designed for application on switchboard panels up to and including 0.25inch thickness. The lamps economize on space and permit easy replacement of bulb and resistor.
Specifications
Brand Name | GE | Sub Brand | Multilin™ |
Item Name | Indicating Lamp with 286A5443PG4 Cap | Voltage Rating | 125 VDC |
Wattage | 12.5 | Lamp Type | Incandescent |
Lens Color | Green | For Use With | Switchboard Panels |
Packages
1 - UNIT - 1 |