ABB 104PLG22RA1 120V GE Controls Industrial Light ON, Red
Description
Standard pilot lights chrome and round shape. Incandescent lamp type with 120 V supply voltage. Basic material metal with red lens.
Specifications
Brand Name | Emerson | Item Name | Indicator Pilot Light |
Type | Full Voltage, Standard | Voltage Rating | 120 V |
Lamp Type | Incandescent | Lens Color | Red |
Contact Material | Silver Alloy | Average Life | 2000 hr |
Terminal Connection | Screw | Temperature Rating | -25 to 70 °C |
Standards | UL E2403 Listed, CSA LR15492 Certified, IEC 947.5.1 |
Packages
1 - UNIT - 1 |