ABB 104PLG32R 120V GE Controls Industrial Light Transformer, Red
Description
Pushbutton pilot light. Heavy-duty 30.5 mm watertight/oiltight pilot device. Standard type. Transformer power supply. 120 V, 50/60 Hz supply voltage. Red lens. Incandescent 6 V lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13 applications.
Specifications
Brand Name | Emerson | Item Name | Indicator Pilot Light |
Type | Round/Globe | Voltage Rating | 120 V |
Lamp Type | Incandescent | Lens Color | Red |
Packages
1 - UNIT - 1 |