ABB 104PLT22G 30.5mm 120V GE Controls Industrial Light Transformer, Green
Description
Pushbutton pilot light. Heavy-duty 30.5 mm watertight/oiltight pilot device. Standard type. Full voltage power supply. 120 V, 50/60 Hz supply voltage. Green lens. Incandescent 130 V lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13 applications.
Packages
1 - UNIT - 1 |