GE MULTILIN 116B6708G41R92R4 24VDC 12.5W GE Multilin Industrial light, LED Red
Description
The ET-16 light emitting diodes (LED's) are designed for application on control panels up to and including a 1/4inch thickness. This assembly economizes on space and permits ease of replacement for bulbs and resistors.
Specifications
Brand Name | GE | Sub Brand | Multilin™ |
Item Name | Indicator Pilot Light | Voltage Rating | 24 VDC |
Wattage | 12.5 W | Lamp Type | ET-16 LED |
Lens Color | Red | Mounting Type | 21/32 in Hole |
Average Life | 100000 hr | Terminal Connection | Faston/Screw/Solder |
Standards | UL E53795 Listed | Application | For Application on Control Panels up to and including a 1/4 in Thickness |
Packages
1 - UNIT - 1 |