![gec116b6708g43g73g4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985639.jpg?preset=medium)
GE MULTILIN 116B6708G43G73G4 125VDC 12.5W GE Industrial light, LED Green
Description
The ET-16 light emitting diodes (LED's) are designed for application on control panels up to and including a 1/4inch thickness. This assembly economizes on space and permits ease of replacement for bulbs and resistors.
Specifications
Brand Name | Emerson | Item Name | Indicator Light |
Voltage Rating | 125 VDC | Wattage | 12.5 W |
Lamp Type | ET-16 LED | Lens Color | Green |
Mounting Type | 21/32 in Hole | Average Life | 100000 hr |
Terminal Connection | Faston/Screw/Solder | Standards | UL E53795 Listed |
Application | For Application on Control Panels up to and including a 1/4 in Thickness |
Packages
1 - UNIT - 1 |