
FEDERAL SIGNAL USIX-120QC LIGHT STATUS INDIC HAZLED 120 RED GRE AMB BLU
Description
UniStat Hazardous Location LED Status Indicator, 120VAC, Quad-Color (Amber, Blue, Green and Red) - Available in 24VDC and 120VAC. Tri or quad-color models. 50,000 hour, vibration-resistant LED light source. Surface mount. PLC compatible. Type 4X, IP66 enclosure. IP69K compliant. UL and cUL Listed for Class I, Division 2, Groups A, B, C, and D & Class II, Division 2, Groups F and G & Class III.
Specifications
Brand Name | Federal Signal | Sub Brand | UniStat |
Item Name | Status Indicator Light | Type | Hazardous Location, Quad, Single |
Voltage Rating | 120 V | Amperage Rating | 58 mA |
Lamp Type | LED | Lens Color | Clear |
Mounting Type | Surface | Lens Material | Polycarbonate |
Average Life | 50000 hr | Enclosure Type | NEMA 4X, IP66, IP69K |
Temperature Rating | -40 to 150 °F | Dimensions | 4.75 in W x 11.07 in H x 4.75 in D |
Standards | cUL, UL Listed | Application | For Indoor and Outdoor Applications |
UPC | 782979216537 |
Packages
1 - UNIT - 1 |